Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized

  • Mfr # K2037-HDG
  • Zoro # G4431104
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
5 in
Eye Inside Diameter
4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2037-HDG
Zoro #
G4431104
UPC #
-
Country of Origin
United States
Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
56,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Standards
ASME B18.15
Tensile Strength
65,000 psi
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.15
Thread Type
Coarse
Pack Size
Small Pack
Includes Nut
Nut Not Included
Eye Closure
Closed
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
56,000 lbf
Thread Style
Fully Threaded
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
2-1/2"-4
Shank Length
5 in
Eye Inside Diameter
4 in
Overall Length
15-13/32 in
Thread Length
5"
Screw Size
2 in
Shoulder Length
15/16 in
Shoulder Diameter
3.65 mm
Eye Outside Diameter
8 9/16 in
Shank Diameter
2-1/2 in
Eye Outside Dia.
8 9/16 in
Dia./Thread Size
2-1/2"-4
Shoulder Dia.
3.62 in to 3.68 in
Eye Inside Dia.
4 in
Shank Dia.
2 1/2 in
Wire Rope Length
15 13/32 in
Length
15 13/32 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 2-1/2 In.-4, Thread Length 5 in, Shank Dia. 2 1/2 in, Shank Length 5 in, Shoulder Dia. 3.62 in to 3.68 in, Shoulder Length 15/16 in, Eye Inside Dia. 4 in, Eye Outside Dia. 8 9/16 in, Overall Length 15 13/32 in, Min. Tensile Strength 65,000 psi, Working Load Limit 56,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products