CAD
Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
- Mfr # U26456.016.0100
- Zoro # G0328940
CAD Available
product price:Â
$
4.89
/pk of 100, $0.05/ea
Key Features
Wafer Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26456.016.0100
- Zoro #
- G0328940
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Point Type
- AB
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Meets/Exceeds
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Dia.
- 0.413 in TO 0.444 in
- Head Height
- 0.08 in
- Maximum Head Height
- 5/64 in
- Head Width
- 0.312 in
- Thread Size
- #8
- For Maximum Material Thickness
- 5/64 in
- Maximum Head Width
- 5/16 in
Description
Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.