Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Zinc Plated

  • Mfr # K2037-ZN

  • Zoro # G4427473


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
2-1/2"-4
Shank Length
5 in
Eye Inside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2037-ZN
Zoro #
G4427473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2-1/2"-4
Shank Length
5 in
Eye Inside Diameter
4 in
Overall Length
15-13/32 in
Thread Length
5"
Screw Size
2 in
Shoulder Length
15/16 in
Shoulder Diameter
3.65 mm
Eye Outside Diameter
8 9/16 in
Shank Diameter
2-1/2 in
Eye Outside Dia.
8 9/16 in
Dia./Thread Size
2-1/2"-4
Eye Inside Dia.
4 in
Shoulder Dia.
3.62 in to 3.68 in
Shank Dia.
2 1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
56,000 lb
Application
Lifting
Min. Tensile Strength
65,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.15
Material Quality Standard
ASTM A489
Tensile Strength
65,000 psi
Globally Sourced
Made in USA*
Pack Size
Small Pack
Eye Closure
Closed
Thread Type
Coarse
Standards
ASME B18.15
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
56,000 lbf
Material Grade/Class
C1030/C1035

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 2-1/2 In.-4, Thread Length 5 in, Shank Dia. 2 1/2 in, Shank Length 5 in, Shoulder Dia. 3.62 in to 3.68 in, Shoulder Length 15/16 in, Eye Inside Dia. 4 in, Eye Outside Dia. 8 9/16 in, Overall Length 15 13/32 in, Min. Tensile Strength 65,000 psi, Working Load Limit 56,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.