Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain
- Mfr # K2036
- Zoro # G1105011
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
2-4-1/2
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 2-4-1/2
- Shank Length
- 4 in
- Eye Inside Diameter
- 3-1/4 in
- Overall Length
- 11-17/32 in
- Thread Length
- 4"
- Screw Size
- 2 in
- Shoulder Length
- 11/16 in
- Eye Outside Diameter
- 6 7/8 in
- Shank Diameter
- 2 in
- Shoulder Diameter
- 2-15/16 in
- Eye Outside Dia.
- 6 7/8 in
- Shank Dia.
- 2 in
- Eye Inside Dia.
- 3 1/4 in
- Shoulder Dia.
- 2.88 in to 3.00 in
- Wire Rope Length
- 11 17/32 in
- Length
- 11 17/32 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Traction Material Steel, Finish Plain, Thread Size 2 In.-4 1/2, Thread Length 4 in, Shank Dia. 2 in, Shank Length 4 in, Shoulder Dia. 2.88 in to 3.00 in, Shoulder Length 11/16 in, Eye Inside Dia. 3 1/4 in, Eye Outside Dia. 6 7/8 in, Overall Length 11 17/32 in, Working Load Limit 38,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.