Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized

  • Mfr # N2008-18

  • Zoro # G2134151


product price:  $41.15
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
18 in
Eye Inside Diameter
1-1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2008-18
Zoro #
G2134151
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Shank Length
18 in
Eye Inside Diameter
1-1/2 in
Overall Length
20-51/64 in
Thread Length
6"
Screw Size
3/4 in
Shank Diameter
3/4 in
Eye Outside Diameter
2 13/16 in
Eye Outside Dia.
2 13/16 in
Dia./Thread Size
3/4"-10
Eye Inside Dia.
1 1/2 in
Shank Dia.
3/4 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
5,200 lb
Application
Not for Lifting
Eyebolt Type
Without Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Included
Material Quality Standard
ASTM A489
Globally Sourced
Made in USA*
Pack Size
Small Pack
Standards
ASME B18.15
Eye Closure
Closed
Thread Type
Coarse
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Thread Style
Partially Threaded
Material Grade/Class
C1030/C1035
Working Load Limit - Force
5,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 3/4 In.-10, Thread Length 6 in, Shank Dia. 3/4 in, Shank Length 18 in, Shoulder Length -, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 20 51/64 in, Length from Ream Center -, Working Load Limit 5,200 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.