Eye Bolt With Shoulder, Unthreaded, 3 in Shank, 1-1/2 in ID, Steel, Plain
Mfr # K2028-3-BLANK
Zoro # G0842816
product price:Â $19.59
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2028-3-BLANK
Zoro #
G0842816
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
Unthreaded
Shank Length
3 in
Eye Inside Diameter
1-1/2 in
Overall Length
6-1/4 in
Screw Size
Unthreaded
Shoulder Length
9/32 in
Shank Diameter
3/4 in
Shoulder Diameter
1-3/16 in
Eye Outside Diameter
2 13/16 in
Eye Outside Dia.
2 13/16 in
Shank Dia.
3/4 in
Eye Inside Dia.
1 1/2 in
Shoulder Dia.
1.12 in to 1.25 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 3/4 in, Shank Length 3 in, Shoulder Dia. 1.12 in to 1.25 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 6 1/4 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.