Zoro Homepage

Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain

  • Mfr # K2023-2-1/2-SS

  • Zoro # G4443022


product price: $19.45
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2023-2-1/2-SS
Zoro #
G4443022
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Overall Length
4-19/32 in
Thread Length
2-1/2"
Screw Size
3/8 in
Shoulder Length
5/32 in
Shank Diameter
3/8 in
Shoulder Diameter
21/32 in
Eye Outside Diameter
1 21/32 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Eye Inside Dia.
1 in
Shoulder Dia.
0.62 in to 0.69 in
Shank Dia.
3/8 in

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Shank Dia. 3/8 in, Shank Length 2 1/2 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 4 19/32 in, Min. Tensile Strength 75,000 psi, Working Load Limit 1,300 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.