CAD Viewer & Download Files
Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # K2023-3-ZN
Zoro # G3509922
CAD Available
product price: $13.29
/eaKey Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2023-3-ZN
Zoro #
G3509922
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Shank Length
3 in
Eye Inside Diameter
1 in
Overall Length
4-27/32 in
Thread Length
3"
Screw Size
3/8 in
Shoulder Length
5/32 in
Shoulder Diameter
21/32 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Eye Inside Dia.
1 in
Shank Dia.
3/8 in
Shoulder Dia.
0.62 in to 0.69 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 3 in, Shank Dia. 3/8 in, Shank Length 3 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 4 27/32 in, Length from Ream Center -, Working Load Limit 1,300 lb, Includes -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.