Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, 316 Stainless Steel, Plain

  • Mfr # K2023-316SS

  • Zoro # G2021451

CAD Available

product price:  $18.79
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2023-316SS
Zoro #
G2021451
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
Overall Length
3-3/32 in
Thread Length
1-1/4"
Screw Size
3/8 in
Shoulder Length
5/32 in
Shoulder Diameter
21/32 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Shoulder Dia.
0.62 in to 0.69 in
Shank Dia.
3/8 in
Eye Inside Dia.
1 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Working Load Limit
1,300 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Includes Nut
Nut Not Included
Material Grade/Class
316
Standards
ASME B18.15
Dimensional Standards
ASME B18.15
Pack Size
Small Pack
Eye Closure
Closed
Material Quality Standard
ASTM A193-B8M
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8M
Drive Type
No Drive
Working Load Limit - Force
1,300 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Shank Dia. 3/8 in, Shank Length 1 1/4 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 3 3/32 in, Length from Ream Center -, Working Load Limit 1,300 lb, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.