This item is Discontinued.

Ken Forging Machinery Eye Bolt Without Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, Plain K2003-LT

This item is Discontinued.

Ken Forging

Machinery Eye Bolt Without Shoulder, 3/8"-16, 1 1/4 in Shank, 1 in ID, Steel, Plain (Discontinued)

Mfr # K2003-LT
Zoro # G4431305
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2003-LT
Zoro #
G4431305
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
1 1/4 in
Eye Inside Diameter
1 in
Overall Length
3 13/64 in
Thread Length
1 1/4 in
Screw Size
3/8 in
Shank Diameter
3/8 in
Eye Outside Diameter
1 21/32 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Shank Dia.
3/8 in
Eye Inside Dia.
1 in

Details

Item
Machinery Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,480 lb
Application
Lifting
Min. Tensile Strength
95,000 psi
Eyebolt Type
Lift without Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15 ASTM A489
Dimensional Standards
ASME B18.15
Includes Nut
Nut Not Included
Eye Closure
Closed
Thread Type
Coarse
Globally Sourced
Made in USA*
Tensile Strength
95,000 psi
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Shank Dia. 3/8 in, Shank Length 1 1/4 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 3 13/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 1,480 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.