Eye Bolt With Shoulder, Unthreaded, 1-1/4 in Shank, 1 in ID, Stainless Steel, Plain

  • Mfr # K2023-316SS-BLANK

  • Zoro # G1189465


product price:  $15.39
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2023-316SS-BLANK
Zoro #
G1189465
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
Overall Length
3-3/32 in
Screw Size
Unthreaded
Shoulder Length
5/32 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Shoulder Diameter
21/32 in
Eye Outside Dia.
1 21/32 in
Shank Dia.
3/8 in
Eye Inside Dia.
1 in
Shoulder Dia.
0.62 in to 0.69 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Application
Not for Lifting
Eyebolt Type
Blank with Shoulder
Type
Machinery Eye Bolt Blank
Thread Type
Unthreaded
Includes Nut
Nut Not Included
Globally Sourced
Made in USA*
Pack Size
Small Pack
Material Quality Standard
ASTM A193-B8M
Standards
ASME B18.15
Material Grade/Class
316
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Stainless Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 3/8 in, Shank Length 1 1/4 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 3 3/32 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.