Eye Bolt With Shoulder, Unthreaded, 2-1/2 in Shank, 1 in ID, Steel, Plain
Mfr # K2023-B-BLANK
Zoro # G2841797
product price:Â $8.39
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K2023-B-BLANK
Zoro #
G2841797
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
Unthreaded
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Overall Length
4-17/32 in
Screw Size
Unthreaded
Shoulder Length
5/32 in
Shank Diameter
3/8 in
Eye Outside Diameter
1 21/32 in
Shoulder Diameter
21/32 in
Eye Outside Dia.
1 21/32 in
Eye Inside Dia.
1 in
Shank Dia.
3/8 in
Shoulder Dia.
0.62 in to 0.69 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 3/8 in, Shank Length 2 1/2 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 4 17/32 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.