Eye Bolt With Shoulder, 5/16"-18, 4-1/4 in Shank, 5/8 in ID, Steel, Galvanized

  • Mfr # N2022-4-1/4

  • Zoro # G1990161

CAD Available

product price:  $7.25
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2022-4-1/4
Zoro #
G1990161
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
Overall Length
5-49/64 in
Thread Length
2-1/2"
Screw Size
5/16 in
Shoulder Length
5/32 in
Shoulder Diameter
19/32 in
Shank Diameter
5/16 in
Eye Outside Diameter
1 1/4 in
Dia./Thread Size
5/16"-18
Eye Outside Dia.
1 1/4 in
Shoulder Dia.
0.56 in to 0.62 in
Shank Dia.
5/16 in
Eye Inside Dia.
5/8 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
800 lb
Application
Not for Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Includes Nut
Nut Included
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Made in USA*
Standards
ASME B18.15
Eye Closure
Closed
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Drive Type
No Drive
Includes
nut
Material Grade/Class
C1030/C1035
Thread Style
Partially Threaded
Working Load Limit - Force
800 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 2 1/2 in, Shank Dia. 5/16 in, Shank Length 4 1/4 in, Shoulder Dia. 0.56 in to 0.62 in, Shoulder Length 5/32 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 1/4 in, Overall Length 5 49/64 in, Length from Ream Center -, Working Load Limit 800 lb, Includes Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.