Shop PRIME-LINE
See all product information
Create Account
Eye Bolt 3/8 in.-16 X 4 in., Zinc Plated, 20 PK
- Mfr # 9066820
- Zoro # G411906431
product price:
$
28.69
/pk of 20, $1.43/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9066820
- Zoro #
- G411906431
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 3/8 in.-16 X 4 in.
Description
Eye bolts feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features machine screw threads that allow the bolt to be secured using included hex nuts. It is very important to choose the proper eye bolt for your application based on load requirements.
- • Size: 3/8 inch-16 X 4 inch
- • Includes two hex nuts
- • Features a closed loop or "eye" at one end and machine screw threads at the opposite end
- • In some applications a washer may possibly be needed
- • Suggested that washers are used between nuts and post
- • Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt
- • Specification(s) Met: ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.