Eye Bolt With Shoulder, 5/16"-18, 2 in Shank, 7/8 in ID, Steel, Plain

  • Mfr # K2022-2-SS

  • Zoro # G4431533


product price:  $21.39
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"-18
Shank Length
2 in
Eye Inside Diameter
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2022-2-SS
Zoro #
G4431533
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shank Length
2 in
Eye Inside Diameter
7/8 in
Overall Length
3-25/32 in
Thread Length
2"
Screw Size
5/16 in
Shoulder Length
5/32 in
Eye Outside Diameter
1 7/16 in
Shoulder Diameter
19/32 in
Shank Diameter
5/16 in
Eye Outside Dia.
1 7/16 in
Dia./Thread Size
5/16"-18
Eye Inside Dia.
7/8 in
Shoulder Dia.
0.56 in to 0.62 in
Shank Dia.
5/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
900 lb
Application
Lifting
Min. Tensile Strength
75,000 psi
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Standards
ASME B18.15
Material Grade/Class
18-8
Thread Type
Coarse
Material Quality Standard
ASTM A193-B8
Pack Size
Small Pack
Includes Nut
Nut Not Included
Eye Closure
Closed
Globally Sourced
Made in USA*
Tensile Strength
75,000 psi
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Working Load Limit - Force
900 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 2 in, Shank Dia. 5/16 in, Shank Length 2 in, Shoulder Dia. 0.56 in to 0.62 in, Shoulder Length 5/32 in, Eye Inside Dia. 7/8 in, Eye Outside Dia. 1 7/16 in, Overall Length 3 25/32 in, Min. Tensile Strength 75,000 psi, Working Load Limit 900 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.