Eye Bolt With Shoulder, Unthreaded, 1-1/8 in Shank, 7/8 in ID, 316 Stainless Steel, Plain

  • Mfr # K2022-316SS-BLANK

  • Zoro # G2152753


product price:  $12.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
Unthreaded
Shank Length
1-1/8 in
Eye Inside Diameter
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2022-316SS-BLANK
Zoro #
G2152753
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
Unthreaded
Shank Length
1-1/8 in
Eye Inside Diameter
7/8 in
Overall Length
2-21/32 in
Screw Size
Unthreaded
Shoulder Length
5/32 in
Shoulder Diameter
19/32 in
Eye Outside Diameter
1 7/16 in
Shank Diameter
5/16 in
Eye Outside Dia.
1 7/16 in
Shoulder Dia.
0.56 in to 0.62 in
Eye Inside Dia.
7/8 in
Shank Dia.
5/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Application
Not for Lifting
Eyebolt Type
Blank with Shoulder
Type
Machinery Eye Bolt Blank
Material Grade/Class
316
Standards
ASME B18.15
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
Nut Not Included
Material Quality Standard
ASTM A193-B8M
Thread Type
Unthreaded
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Stainless Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 5/16 in, Shank Length 1 1/8 in, Shoulder Dia. 0.56 in to 0.62 in, Shoulder Length 5/32 in, Eye Inside Dia. 7/8 in, Eye Outside Dia. 1 7/16 in, Overall Length 2 21/32 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.