Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Galvanized

  • Mfr # K2027-HDG

  • Zoro # G4431016


product price:  $15.29
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"-11
Shank Length
1-3/4 in
Eye Inside Diameter
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2027-HDG
Zoro #
G4431016
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Shank Length
1-3/4 in
Eye Inside Diameter
1-3/8 in
Overall Length
4-57/64 in
Thread Length
1-3/4"
Screw Size
5/8 in
Shoulder Length
9/32 in
Shoulder Diameter
1-1/32 in
Shank Diameter
5/8 in
Eye Outside Diameter
2 1/2 in
Eye Outside Dia.
2 1/2 in
Dia./Thread Size
5/8"-11
Shoulder Dia.
1.00 in to 1.06 in
Shank Dia.
5/8 in
Eye Inside Dia.
1 3/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
4,000 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
65,000 psi
Type
Machinery Eye Bolt
Dimensional Standards
ASME B18.15
Tensile Strength
65,000 psi
Includes Nut
Nut Not Included
Thread Type
Coarse
Standards
ASME B18.15
Eye Closure
Closed
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A489
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
4,000 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Hot Dipped Galvanized, Thread Size 5/8 In.-11, Thread Length 1 3/4 in, Shank Dia. 5/8 in, Shank Length 1 3/4 in, Shoulder Dia. 1.00 in to 1.06 in, Shoulder Length 9/32 in, Eye Inside Dia. 1 3/8 in, Eye Outside Dia. 2 1/2 in, Overall Length 4 57/64 in, Min. Tensile Strength 65,000 psi, Working Load Limit 4,000 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.