Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Eyebolt, 5/8-11, 1-3/8In, with Shoulder

KEN FORGING| Zoro #: G1628112| Mfr #: N2027-10

$17.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 4"Thread Size: 5/8"-11Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628112 Mfr #: N2027-10
Thread Length: 4"Thread Size: 5/8"-11
Dia./Thread Size: 5/8"-11System of Measurement: Inch
Material: SteelLength from Ream Center: -
Eye Inside Dia.: 1-3/8"Shoulder Dia.: 1.00" to 1.06"
Overall Length: 13.00"Shank Length: 10"
Item: Eye BoltEyebolt Type: With Shoulder
Shank Dia.: 5/8"Includes: nut
Shoulder Length: 0.25" to 0.31"Finish: Galvanized
Working Load Limit: 3500 lb.Eye Outside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Galvanized, Thread Size 5/8 In.-11, Thread Length 4 In., Shank Dia. 5/8 In., Shank Length 10 In., Shoulder Dia. 1.00 In. to 1.06 In., Shoulder Length 0.25 In. to 0.31 In., Eye Inside Dia. 1-3/8 In., Eye Outside Dia. 2-1/2 In., Overall Length 13.00 In., Length from Ream Center -, Working Load Limit 3500 lb., Includes Nut

Reviews