Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Zinc Plated

  • Mfr # K2024-ZN

  • Zoro # G0796031


product price:  $10.25
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/16"-14
Shank Length
1-3/8 in
Eye Inside Diameter
1-3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2024-ZN
Zoro #
G0796031
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Shank Length
1-3/8 in
Eye Inside Diameter
1-3/32 in
Overall Length
3-13/32 in
Thread Length
1-3/8"
Screw Size
7/16 in
Shoulder Length
7/32 in
Shoulder Diameter
25/32 in
Shank Diameter
7/16 in
Eye Outside Diameter
1 27/32 in
Eye Outside Dia.
1 27/32 in
Dia./Thread Size
7/16"-14
Shoulder Dia.
0.75 in to 0.81 in
Shank Dia.
7/16 in
Eye Inside Dia.
1 3/32 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
1,800 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Pack Size
Small Pack
Dimensional Standards
ASME B18.15
Standards
ASME B18.15
Material Quality Standard
ASTM A489
Thread Type
Coarse
Includes Nut
Nut Not Included
Globally Sourced
Made in USA*
Eye Closure
Closed
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Thread Style
Fully Threaded
Working Load Limit - Force
1,800 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 7/16 In.-14, Thread Length 1 3/8 in, Shank Dia. 7/16 in, Shank Length 1 3/8 in, Shoulder Dia. 0.75 in to 0.81 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/32 in, Eye Outside Dia. 1 27/32 in, Overall Length 3 13/32 in, Length from Ream Center -, Working Load Limit 1,800 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products