Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain

  • Mfr # K2024

  • Zoro # G2025746

CAD Available

product price:  $7.99
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1-3/8 in
Eye Inside Diameter
1-3/32 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2024
Zoro #
G2025746
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Shank Length
1-3/8 in
Eye Inside Diameter
1-3/32 in
Overall Length
3-13/32 in
Thread Length
1-3/8"
Screw Size
7/16 in
Shoulder Length
7/32 in
Eye Outside Diameter
1 27/32 in
Shoulder Diameter
25/32 in
Shank Diameter
7/16 in
Dia./Thread Size
7/16"-14
Eye Outside Dia.
1 27/32 in
Eye Inside Dia.
1 3/32 in
Shoulder Dia.
0.75 in to 0.81 in
Shank Dia.
7/16 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,800 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Machinery Eye Bolt
Material Quality Standard
ASTM A489
Dimensional Standards
ASME B18.15
Globally Sourced
Made in USA*
Standards
ASME B18.15
Pack Size
Small Pack
Thread Type
Coarse
Includes Nut
Nut Not Included
Eye Closure
Closed
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A489
Drive Type
No Drive
Material Grade/Class
C1030/C1035
Working Load Limit - Force
1,800 lbf
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 7/16 In.-14, Thread Length 1 3/8 in, Shank Dia. 7/16 in, Shank Length 1 3/8 in, Shoulder Dia. 0.75 in to 0.81 in, Shoulder Length 7/32 in, Eye Inside Dia. 1 3/32 in, Eye Outside Dia. 1 27/32 in, Overall Length 3 13/32 in, Length from Ream Center -, Working Load Limit 1,800 lb, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.