Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain

  • Mfr # K2029-LT

  • Zoro # G4431183


product price:  $71.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2029-LT
Zoro #
G4431183
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
Overall Length
6-13/64 in
Thread Length
2-1/4"
Screw Size
7/8 in
Shoulder Length
11/32 in
Shank Diameter
7/8 in
Eye Outside Diameter
3 1/4 in
Shoulder Diameter
1-3/8 in
Eye Outside Dia.
3 1/4 in
Dia./Thread Size
7/8"-9
Eye Inside Dia.
1 11/16 in
Shoulder Dia.
1.31 in to 1.44 in
Shank Dia.
7/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
8,800 lb
Application
Lifting
Eyebolt Type
Lift with Shoulder
Min. Tensile Strength
95,000 psi
Type
Machinery Eye Bolt
Globally Sourced
Made in USA*
Tensile Strength
95,000 psi
Thread Type
Coarse
Standards
ASME B18.15
Eye Closure
Closed
Dimensional Standards
ASME B18.15
Includes Nut
Nut Not Included
Material Quality Standard
ASTM A489
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM F541
Drive Type
No Drive
Thread Style
Fully Threaded
Material Grade/Class
8620
Pack Size
Small Pack
Working Load Limit - Force
8,800 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 2 1/4 in, Shank Dia. 7/8 in, Shank Length 2 1/4 in, Shoulder Dia. 1.31 in to 1.44 in, Shoulder Length 11/32 in, Eye Inside Dia. 1 11/16 in, Eye Outside Dia. 3 1/4 in, Overall Length 6 13/64 in, Min. Tensile Strength 95,000 psi, Working Load Limit 8,800 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.