Ken Forging
Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated
Mfr # K2029-ZN
Zoro # G1446986
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 7/8"-9
- Shank Length 2-1/4 in
- Eye Inside Diameter 1-11/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized N2028-4
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, 316 Stainless Steel, Plain N2023-316SS-6
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain K2022-316SS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain K2008
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain N2007-316SS-12
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized N2008-10
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain K2027-3-SS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized N2005-3-1/4
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Galvanized K2035-HDG
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK U17210.046.0159
- NATIONAL HARDWARE 3/8-16 in. D X 6 in. L Storm Shine Steel Eye Bolt 160 lb 1 pk N820-086
- Ken Forging Eye Bolts