Eye Bolt With Shoulder, Unthreaded, 1-5/8 in Shank, 1-9/32 in ID, Steel, Plain
Mfr # K2026-BLANK
Zoro # G2528294
product price:Â $6.59
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2026-BLANK
Zoro #
G2528294
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
Unthreaded
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
Overall Length
4-3/8 in
Screw Size
Unthreaded
Shoulder Length
1/4 in
Shoulder Diameter
31/32 in
Eye Outside Diameter
2 9/32 in
Shank Diameter
9/16 in
Eye Outside Dia.
2 9/32 in
Shank Dia.
9/16 in
Shoulder Dia.
0.94 in to 1.00 in
Eye Inside Dia.
1 9/32 in
Description
Machinery Eye Bolt Blank, System of Measurement Inch, Eyebolt Type Blank with Shoulder, Material Steel, Finish Plain, Thread Size Unthreaded, Thread Length Not Applicable, Shank Dia. 9/16 in, Shank Length 1 5/8 in, Shoulder Dia. 0.94 in to 1.00 in, Shoulder Length 1/4 in, Eye Inside Dia. 1 9/32 in, Eye Outside Dia. 2 9/32 in, Overall Length 4 3/8 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.