Shop KEN FORGING
See all product information
Create Account
Eye Bolt With Shoulder, 72-6, 95 mm Shank, 73 mm ID, Steel, Plain
- Mfr # M45
- Zoro # G2116213
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
95 mm
Eye Inside Diameter
73 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M45
- Zoro #
- G2116213
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 12,720 kg
- Application
- Lifting
- Eyebolt Type
- Lift with Shoulder
- Type
- Machinery Eye Bolt
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Eye Closure
- Closed
- Manufacturer Location
- Made in USA*
- Drive Type
- No Drive
- Thread Style
- Fully Threaded
- Material Grade/Class
- C1030/C1035
- Material Quality Standards
- ASTM A489
- Working Load Limit - Force
- 12,720 kgf
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 72-6
- Shank Length
- 95 mm
- Eye Inside Diameter
- 73 mm
- Overall Length
- 282.6 mm
- Thread Length
- 95 mm
- Screw Size
- M45
- Shoulder Length
- 14.225 mm
- Eye Outside Diameter
- 152 mm
- Shoulder Diameter
- 65.03 mm
- Shank Diameter
- 45 mm
- Eye Outside Dia.
- 152.4 mm
- Eye Inside Dia.
- 73 mm
- Shank Dia.
- 45 mm
- Shoulder Dia.
- 63.50 to 66.55mm
- Wire Rope Length
- 282.6 mm
- Length
- 282.6 mm
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M45x4.50, Thread Length 95 mm, Shank Dia. 45 mm, Shank Length 95 mm, Shoulder Dia. 63.50 to 66.55mm, Shoulder Length 14.225 mm, Eye Inside Dia. 73 mm, Eye Outside Dia. 152.4 mm, Overall Length 282.6 mm, Length from Ream Center -, Working Load Limit 12,720 kg, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.