Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK
- Mfr # M04114.100.0016
- Zoro # G5345505
product price:Â
$
25.99
/pk of 100, $0.26/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04114.100.0016
- Zoro #
- G5345505
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 150,800 psi
- Rockwell Hardness
- HRC32
- Proof Load
- 940 N/sq mm
- Threadlocker Minimum Temperature
- M10-1.50
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 1.5 mm
- Manufacturer Location
- Globally Sourced
- Screw Industry Standards
- DIN 933
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 16 mm
- Head Width
- 17 mm
- Min. Thread Length
- 16 mm
- Head Height
- 6.4 mm
- Head and Washer Height
- 6.4 mm
- Screw Size
- M10
- Overall Length
- 16 mm
- Minimum Thread Length
- 16 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.50, Fastener Length 16 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 16 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.