Shop KEN FORGING
See all product information
Create Account
Fully Threaded Shoulder Pattern Short Shank Eye Bolt, M20x2.5, 40 mm L Shank
- Mfr # M20-A
- Zoro # G921834415
product price:Â
$
39.35
/ea
Key Features
Eye Inside Diameter
41 mm
Type
Fully Threaded Shoulder Pattern Short Shank
Shank Length
40 mm
Working Load Limit
6,292 lb
Finish
Self-Colored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20-A
- Zoro #
- G921834415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 41 mm
- Shank Length
- 40 mm
- Eye Outside Diameter
- 81 mm
Details
- Type
- Fully Threaded Shoulder Pattern Short Shank
- Working Load Limit
- 6,292 lb
- Finish
- Self-Colored
- System of Measurement
- Metric
- Min. Tensile Strength (PSI)
- 65,000 psi
- Material
- Drop Forged Carbon Steel
Description
Ken Forging eye bolt fully threaded shoulder pattern short shank, measurement system: metric, M20X2.5 thread, 40 mm shank length, drop forged carbon steel, Self-colored, 41 mm ID eye, 81 mm OD eye, coarse thread, 6,292 lb working load, 65000 to 90,000 psi tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.