Eye Bolt With Shoulder, 7/16"-20, 1.375 in Shank, 1.09375 in ID, Carbon Steel

  • Mfr # K2024-UNF

  • Zoro # G904921651


product price:  $50.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/16"-20
Shank Length
1.375 in
Eye Inside Diameter
1.09375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2024-UNF
Zoro #
G904921651
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Shank Length
1.375 in
Eye Inside Diameter
1.09375 in
Eye Outside Diameter
1.84375 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Ken forging k2024-unf - carbon eyebolt - shoulder pattern - 7/16-20 - 1-3/8" shank drop forged carbon steel, self-colored. Astm a489. Fully threaded: unf-2a. a = shank dia. & thread b = shank length c = eye i.d. D = eye o.d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.