
Shop KEN FORGING
See all product information
Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel, Galvanized
Mfr # EN-10-HD-HDG
Zoro # G304995689
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1"-8
Thread Length
1-11/16 in
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EN-10-HD-HDG
Zoro #
G304995689
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Thread Length
1-11/16 in
Eye Outside Diameter
3-3/4 in
Overall Height
4-27/32 in
Eye inside Diameter
1-3/4 in
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Working Load Limit
18,800 lb
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.