Shop KEN FORGING

Oval Eye Nut, 1"-8 Thread Size, 1-11/16 in Thread Lg, Steel

  • Mfr # EN-10-HD-2H

  • Zoro # G204995703


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Thread Length
1-11/16 in
Eye Shape
Oval
Material
Steel
Working Load Limit
18,800 lb
Eye Outside Diameter
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN-10-HD-2H
Zoro #
G204995703
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Thread Length
1-11/16 in
Eye Outside Diameter
3-3/4 in
Overall Height
4-27/32 in
Eye inside Diameter
1-3/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Working Load Limit
18,800 lb
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.