This item is Discontinued.

Ken Forging Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel EN-10-2H

This item is Discontinued.

Ken Forging

Oval Eye Nut, 1"-8 Thread Size, 1 in Thread Lg, Steel (Discontinued)

Mfr # EN-10-2H
Zoro # G604995723
Country of Origin United States
Category Eye Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN-10-2H
Zoro #
G604995723
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Thread Length
1 in
Eye Outside Diameter
4 in
Overall Height
5 in
Eye inside Diameter
2-1/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Working Load Limit
10,000 lb
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.