This item is Discontinued.

Ken Forging Oval Eye Nut, 7/8"-9 Thread Size, 1-11/32 in Thread Lg, 18-8 Stainless Steel EN-9-HD-SS

Oval Eye Nut, 7/8"-9 Thread Size, 1-11/32 in Thread Lg, 18-8 Stainless Steel (Discontinued)

  • Mfr # EN-9-HD-SS
  • Zoro # G004995668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-9-HD-SS
Zoro #
G004995668
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Thread Length
1-11/32 in
Eye Outside Diameter
3-3/8 in
Overall Height
3-31/32 in
Eye inside Diameter
1-5/8 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
18-8 Stainless Steel
Working Load Limit
14,400 lb
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.