Oval Eye Nut, 7/8"-9 Thread Size, 1-11/32 in Thread Lg, 316 Stainless Steel

  • Mfr # EN-9-HD-316SS

  • Zoro # G604995693


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Thread Length
1-11/32 in
Eye Shape
Oval
Material
316 Stainless Steel
Working Load Limit
14,400 lb
Eye Outside Diameter
3-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EN-9-HD-316SS
Zoro #
G604995693
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Thread Length
1-11/32 in
Eye Outside Diameter
3-3/8 in
Overall Height
3-31/32 in
Eye inside Diameter
1-5/8 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
316 Stainless Steel
Working Load Limit
14,400 lb
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products