
Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, 18-8 Stainless Steel
Mfr # EN-14-HD-SS
Zoro # G804995721
product price: $1,262.99
/ea
Free Shipping & Returns
Key Features
Thread Length
2-7/32 in
Eye Shape
Oval
Material
18-8 Stainless Steel
Working Load Limit
35,600 lb
Eye Outside Diameter
5-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN-14-HD-SS
Zoro #
G804995721
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/2"-6
Thread Length
2-7/32 in
Eye Outside Diameter
5-1/4 in
Overall Height
6-5/8 in
Eye inside Diameter
2-1/2 in
Details
Item
Eye Nut
Eye Shape
Oval
Material
18-8 Stainless Steel
Working Load Limit
35,600 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.