Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, 316 Stainless Steel

  • Mfr # EN-14-HD-316SS

  • Zoro # G704995692


product price:  $1,374.99
/ea
Free Shipping & Returns

Key Features

Thread Length
2-7/32 in
Eye Shape
Oval
Material
316 Stainless Steel
Working Load Limit
35,600 lb
Eye Outside Diameter
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-14-HD-316SS
Zoro #
G704995692
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"-6
Thread Length
2-7/32 in
Eye Outside Diameter
5-1/4 in
Overall Height
6-5/8 in
Eye inside Diameter
2-1/2 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
316 Stainless Steel
Working Load Limit
35,600 lb
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.