Zoro Homepage

Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 18-8 Stainless Steel

  • Mfr # EN-5-SS

  • Zoro # G004995712


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Thread Length
5/8 in
Eye Shape
Oval
Material
18-8 Stainless Steel
Working Load Limit
2,700 lb
Eye Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-5-SS
Zoro #
G004995712
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
5/8 in
Eye Outside Diameter
2 in
Overall Height
2-1/2 in
Eye inside Diameter
1-1/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
18-8 Stainless Steel
Working Load Limit
2,700 lb
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.