
Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Galvanized
Mfr # EN-7-HDG
Zoro # G904995720
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Thread Length
3/4 in
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN-7-HDG
Zoro #
G904995720
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Thread Length
3/4 in
Eye Outside Diameter
2-1/2 in
Overall Height
3 in
Eye inside Diameter
1-1/2 in
Details
Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Galvanized
Working Load Limit
5,000 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.