Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Zinc Plated

  • Mfr # EN-9-2H-ZN

  • Zoro # G404995718


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thread Length
1 in
Eye Shape
Oval
Material
Steel
Finish
Zinc Plated
Working Load Limit
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-9-2H-ZN
Zoro #
G404995718
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Thread Length
1 in
Eye Outside Diameter
4 in
Overall Height
5 in
Eye inside Diameter
2-1/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Zinc Plated
Working Load Limit
10,000 lb
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.