Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Eye Nut, M10-1.50 Thread Size, 5/8 in Thread Lg, Steel

  • Mfr # EN-M10

  • Zoro # G604995679


product price: $35.99
/ea

Key Features

Thread Length
5/8 in
Eye Shape
Oval
Material
Steel
Working Load Limit
2,700 lb
Eye Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-M10
Zoro #
G604995679
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Thread Length
5/8 in
Eye Outside Diameter
2 in
Overall Height
2-1/2 in
Eye inside Diameter
1-1/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Working Load Limit
2,700 lb
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.