Shop KEN FORGING
See all product information
Create Account
Rod End Blank, 316 Stainless Steel, Plain
- Mfr # 5J-316SS
- Zoro # G4433615
product price:Â
$
30.15
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Thickness
9/16 in
Eye Outside Diameter
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5J-316SS
- Zoro #
- G4433615
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End Blank
- Material
- 316 Stainless Steel
- Material Grade/Class
- 316
- Finish
- Plain
- Thread Style
- Blank
- Type
- Rod End Blank
- Pack Size
- Small Pack
- Rod End Standards
- ASTM A193-B8M
- Material Quality Standard
- ASTM A193-B8M
- Globally Sourced
- Made in USA*
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A193-B8M
- Drive Type
- No Drive
- Material Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Eye Thickness
- 9/16 in
- Eye Outside Diameter
- 31/32 in
- Hole Center-to-End Length
- 12 in
- Length
- 12 in
- Shank Dia.
- 1/2 in
- Boss Thickness
- 9/16 in
- Boss Diameter
- 31/32 in
- Overall Length
- 12 in
- Shank Diameter
- 1/2 in
- Wire Rope Length
- 12 in
Description
Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 31/32 in, Eye Thickness 9/16 in, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A193-B8M, Hole Center-to-End Length 12 in, Shank Diameter 1/2 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.