Shop KEN FORGING
See all product information
Create Account
Rod End Blank, Alloy Steel, Plain
- Mfr # 1AA-B7
- Zoro # G4426606
product price:Â
$
3.79
/ea
Key Features
Material
Alloy Steel
Material Grade/Class
4140
Finish
Plain
Eye Thickness
9/32 in
Eye Outside Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA-B7
- Zoro #
- G4426606
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End Blank
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Finish
- Plain
- Thread Style
- Blank
- Type
- Rod End Blank
- Material Quality Standard
- ASTM A193-B7
- System of Measurement
- Inch
- Rod End Standards
- ASTM A193-B7
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A193-B7
- Drive Type
- No Drive
- Material Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Eye Thickness
- 9/32 in
- Eye Outside Diameter
- 9/16 in
- Hole Center-to-End Length
- 1 1/2 in
- Length
- 1-1/2 in
- Shank Dia.
- 1/4 in
- Boss Thickness
- 9/32 in
- Boss Diameter
- 9/16 in
- Shank Diameter
- 1/4 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
Description
Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 9/16 in, Eye Thickness 9/32 in, Plain, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 1 1/2 in, Shank Diameter 1/4 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 1 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.