
Rod End Blank, Alloy Steel, Self-Colored, 24 in Overall Lg
Mfr # 10J24-B7
Zoro # G405263328
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Self-Colored
Length
24 in
Shank Dia.
1
Type
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10J24-B7
Zoro #
G405263328
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Shank Dia.
1
Details
Item
Rod End Blank
Material
Alloy Steel
Finish
Self-Colored
Type
Drop Forged
Description
Ken forging 10j24-b7 - rod end - blank - 4140 - 1" x 24" drop forged alloy steel, self-colored heat-treated to astm a193-b7 shank diameter oversized for cut threading shank dia.: +.060/-0 center of eye to end: +.060/-0 head o.d.: +.060/-0 head thickness: +.032/-.015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.