Rod End Blank, Steel, Plain, Not Applicable Thrd Sz, Not Applicable Thrd Lg, 6 in Overall Lg

  • Mfr # 10E

  • Zoro # G4432504


product price:  $13.85
/ea

Key Features

Material
Steel
Material Grade/Class
1035
Finish
Plain
Eye Thickness
1-1/16 in
Eye Outside Diameter
2-1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10E
Zoro #
G4432504
UPC #
-
Country of Origin
United States

Dimensions

Eye Thickness
1-1/16 in
Eye Outside Diameter
2-1/32 in
Hole Center-to-End Length
6 in
Length
6 in
Shank Dia.
1 in
Boss Diameter
2 1/32 in
Boss Thickness
1 1/16 in
Shank Diameter
1 in
Overall Length
6 in

Details

Item
Rod End Blank
Material
Steel
Material Grade/Class
1035
Finish
Plain
Thread Style
Blank
Type
Rod End Blank
Globally Sourced
Made in USA*
System of Measurement
Inch
Rod End Standards
ASTM A521, Class CA
Material Quality Standard
ASTM A521, Class CA
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A521, Class CA
Drive Type
No Drive

Description

Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 2 1/32 in, Eye Thickness 1 1/16 in, Plain, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 6 in, Shank Diameter 1 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products