Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Sz, Not Applicable Thrd Lg

  • Mfr # 3E-316SS

  • Zoro # G4433597


product price:  $14.85
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Eye Thickness
7/16 in
Eye Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3E-316SS
Zoro #
G4433597
UPC #
-
Country of Origin
United States

Dimensions

Eye Thickness
7/16 in
Eye Outside Diameter
3/4 in
Hole Center-to-End Length
6 in
Length
6 in
Boss Diameter
3/4 in
Boss Thickness
7/16 in
Shank Dia.
3/8 in
Shank Diameter
3/8 in
Overall Length
6 in

Details

Item
Rod End Blank
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Thread Style
Blank
Type
Rod End Blank
Globally Sourced
Made in USA*
System of Measurement
Inch
Pack Size
Small Pack
Material Quality Standard
ASTM A193-B8M
Rod End Standards
ASTM A193-B8M
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8M
Drive Type
No Drive

Description

Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 3/4 in, Eye Thickness 7/16 in, Plain, Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM A193-B8M, Hole Center-to-End Length 6 in, Shank Diameter 3/8 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products