Zoro Homepage

Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Sz, Not Applicable Thrd Lg

  • Mfr # 2A-B7

  • Zoro # G4432662


product price: $3.29
/ea

Key Features

Material
Alloy Steel
Material Grade/Class
4140
Finish
Plain
Eye Thickness
11/32 in
Eye Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-B7
Zoro #
G4432662
UPC #
-
Country of Origin
United States

Dimensions

Eye Thickness
11/32 in
Eye Outside Diameter
5/8 in
Hole Center-to-End Length
3 1/2 in
Length
3-1/2 in
Shank Dia.
5/16 in
Boss Thickness
11/32 in
Boss Diameter
5/8 in
Overall Length
3 1/2 in
Shank Diameter
5/16 in

Details

Item
Rod End Blank
Material
Alloy Steel
Material Grade/Class
4140
Finish
Plain
Thread Style
Blank
Type
Drop Forged, Male
Rod End Standards
ASTM A193-B7
Pack Size
Small Pack
Material Quality Standard
ASTM A193-B7
System of Measurement
Inch
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B7
Drive Type
No Drive

Description

Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 5/8 in, Eye Thickness 11/32 in, Plain, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 3 1/2 in, Shank Diameter 5/16 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.