Shop KEN FORGING
See all product information
Create Account
Rod End Blank, Stainless Steel, Plain
- Mfr # 2AA-SS
- Zoro # G4433405
product price:Â
$
8.55
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Thickness
11/32 in
Eye Outside Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AA-SS
- Zoro #
- G4433405
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End Blank
- Material
- Stainless Steel
- Material Grade/Class
- 304
- Finish
- Plain
- Thread Style
- Blank
- Type
- Rod End Blank
- Material Quality Standard
- ASTM A193-B8
- Rod End Standards
- ASTM A193-B8
- Globally Sourced
- Made in USA*
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A193-B8
- Drive Type
- No Drive
- Material Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Eye Thickness
- 11/32 in
- Eye Outside Diameter
- 9/16 in
- Hole Center-to-End Length
- 1 1/2 in
- Length
- 1-1/2 in
- Boss Thickness
- 11/32 in
- Boss Diameter
- 9/16 in
- Shank Dia.
- 5/16 in
- Overall Length
- 1 1/2 in
- Shank Diameter
- 5/16 in
- Wire Rope Length
- 1 1/2 in
Description
Rod End Blank, Eye Inside Diameter Not Applicable, Eye Outside Diameter 9/16 in, Eye Thickness 11/32 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 1 1/2 in, Shank Diameter 5/16 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.