Shop KEN FORGING
See all product information
Create Account
Rod End Blank, Steel, Plain, 12 in Overall Lg
- Mfr # 4J
- Zoro # G4432364
product price:Â
$
7.19
/ea
Key Features
Material
Steel
Material Grade/Class
1035
Finish
Plain
Eye Thickness
1/2 in
Eye Outside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4J
- Zoro #
- G4432364
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End Blank
- Material
- Steel
- Material Grade/Class
- 1035
- Finish
- Plain
- Thread Style
- Blank
- Type
- Rod End Blank
- Globally Sourced
- Made in USA*
- Pack Size
- Small Pack
- Material Quality Standard
- ASTM A521, Class CA
- System of Measurement
- Inch
- Rod End Standards
- ASTM A521, Class CA
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A521, Class CA
- Drive Type
- No Drive
- Material Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Eye Thickness
- 1/2 in
- Eye Outside Diameter
- 7/8 in
- Hole Center-to-End Length
- 12 in
- Length
- 12 in
- Boss Diameter
- 7/8 in
- Boss Thickness
- 1/2 in
- Shank Dia.
- 7/16 in
- Overall Length
- 12 in
- Shank Diameter
- 7/16 in
- Wire Rope Length
- 12 in
Description
Fixed Rod End, Eye Inside Diameter Not Applicable, Eye Outside Diameter 7/8 in, Eye Thickness 1/2 in, Plain, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 12 in, Shank Diameter 7/16 in, Thread Style Blank, Not Applicable, Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Pitch Not Applicable, Thread Size Not Applicable, Not Applicable, System of Measurement Inch, Rod End Blank, Overall Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.