Rod End, Alloy Steel, Black Oxide, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg

  • Mfr # 1A-B7MACH-UNF

  • Zoro # G4443205


product price:  $11.59
/ea

Key Features

Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A-B7MACH-UNF
Zoro #
G4443205
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1/4 in
Eye Thickness
1/4 in
Eye Outside Diameter
39/64 in
Hole Center-to-End Length
3 1/2 in
Thread Length
3 1/2 in
Thread Size
1/4"-28
Length
3-1/2 in
Boss Diameter
39/64 in
Shank Dia.
1/4 in
Dia./Thread Size
1/4"-28
Boss Thickness
1/4 in
Screw Size
1/4 in
Shank Diameter
1/4 in
Overall Length
3 1/2 in

Details

Item
Rod End
Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Hole I.D.
1/4 in
Type
Fixed Rod End
Thread
1/4-28
Globally Sourced
Made in USA*
Pack Size
Small Pack
System of Measurement
Inch
Material Quality Standard
ASTM A193-B7
Rod End Standards
ASTM A193-B7
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B7
Drive Type
No Drive
Thread Type
UNF (Fine)

Description

Fixed Rod End, Eye Inside Diameter 1/4 in, Eye Outside Diameter 39/64 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 3 1/2 in, Shank Diameter 1/4 in, Thread Style Fully Threaded, UNF (Fine), Thread Direction Right Hand, Thread Length 3 1/2 in, Thread Pitch Not Applicable, Thread Size 1/4 In.-28, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 3 1/2 in, Screw Size 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products