Rod End, Alloy Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg

  • Mfr # 10E-B7MACH

  • Zoro # G4434787


product price:  $27.99
/ea

Key Features

Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Eye Inside Diameter
1 in
Eye Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10E-B7MACH
Zoro #
G4434787
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
1 in
Eye Thickness
1 in
Eye Outside Diameter
2-3/32 in
Hole Center-to-End Length
6 in
Thread Length
6 in
Thread Size
1"-8
Length
6 in
Boss Thickness
1 in
Shank Dia.
1 in
Dia./Thread Size
1"-8
Boss Diameter
2 3/32 in
Overall Length
6 in
Shank Diameter
1 in
Screw Size
1 in

Details

Item
Rod End
Material
Alloy Steel
Material Grade/Class
4140
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Thread
1-8
Hole I.D.
1 in
Thread Direction
Right Hand
System of Measurement
Inch
Globally Sourced
Made in USA*
Rod End Standards
ASTM A193-B7
Material Quality Standard
ASTM A193-B7
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B7
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 1 in, Eye Outside Diameter 2 3/32 in, Eye Thickness 1 in, Black Oxide, Steel, Material Grade/Class 4140, Material Quality Standards ASTM A193-B7, Hole Center-to-End Length 6 in, Shank Diameter 1 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 6 in, Thread Pitch Not Applicable, Thread Size 1 In.-8, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 6 in, Screw Size 1 in, Pack Size Small Pack

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.