Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg

  • Mfr # 3A.1-MACH

  • Zoro # G4433816

CAD Available

product price:  $8.89
/ea

Key Features

CAD Drawing
Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3A.1-MACH
Zoro #
G4433816
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
1 15/16 in
Thread Length
1 15/16 in
Thread Size
3/8"-16
Length
1-15/16 in
Shank Dia.
3/8 in
Dia./Thread Size
3/8"-16
Boss Thickness
3/8 in
Boss Diameter
13/16 in
Overall Length
1 15/16 in
Screw Size
3/8 in
Shank Diameter
3/8 in

Details

CAD Available
Yes
Item
Rod End
Material
Steel
Material Grade/Class
1035
Finish
Black Oxide
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Type
Fixed Rod End
Hole I.D.
3/8 in
Thread
3/8-16
Thread Direction
Right Hand
Pack Size
Small Pack
System of Measurement
Inch
Material Quality Standard
ASTM A521, Class CA
Rod End Standards
ASTM A521, Class CA
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A521, Class CA
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class 1035, Material Quality Standards ASTM A521, Class CA, Hole Center-to-End Length 1 15/16 in, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 15/16 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 1 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products