Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg

  • Mfr # 3A.1-SSMACH

  • Zoro # G4434884

CAD Available

product price:  $11.99
/ea

Key Features

CAD Drawing
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3A.1-SSMACH
Zoro #
G4434884
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
3/8 in
Eye Thickness
3/8 in
Eye Outside Diameter
13/16 in
Hole Center-to-End Length
1 15/16 in
Thread Length
1 15/16 in
Thread Size
3/8"-16
Length
1-15/16 in
Dia./Thread Size
3/8"-16
Boss Diameter
13/16 in
Shank Dia.
3/8 in
Boss Thickness
3/8 in
Overall Length
1 15/16 in
Screw Size
3/8 in
Shank Diameter
3/8 in

Details

CAD Available
Yes
Item
Rod End
Material
Stainless Steel
Material Grade/Class
304
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Thread
3/8-16
Hole I.D.
3/8 in
Type
Fixed Rod End
Thread Direction
Right Hand
Material Quality Standard
ASTM A193-B8
Rod End Standards
ASTM A193-B8
System of Measurement
Inch
Pack Size
Small Pack
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A193-B8
Drive Type
No Drive
Thread Type
UNC (Coarse)

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 13/16 in, Eye Thickness 3/8 in, Plain, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A193-B8, Hole Center-to-End Length 1 15/16 in, Shank Diameter 3/8 in, Thread Style Fully Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 15/16 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Externally Threaded, System of Measurement Inch, Fixed Rod End, Overall Length 1 15/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.